S60000CN11 - 1/4" SS316 Channel Nut W/Spring

Calbrite

  • $0.17 (Each)
  • $0.17 (Each)

  • $4.25 (Per 25)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60000CN11
Manufacturer
Calbrite
Manufacturer's Part Number
S60000CN11
Description
1/4" SS316 Channel Nut W/Spring
Rigid Stainless Steel 316 Channel Nut With Spring 1/4" Trade Size
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
N/A
UPC/GTIN
847656003470 / 00847656003470
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Standard Packaging
$4.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Images
 
 
S60000CN11 - Large Image
Attachments
 
 
S60000CN11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
1/4
Size
1/4"
Descriptions
Product Type
1/4" SS316 Spring Nut
similar brands
Unistrut
Description
1/4" SS316 CHANNEL NUT W/SPRING
extra long description
CAL S60000CN11 1/4" SS316 SPRING NU
Long Description
Rigid Stainless Steel 316 Channel Nut with Spring 1/4" Trade Size
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60000CN11
GTIN
00847656003470
UPC
847656003470
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Stainless Steel
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Channel Nuts with Spring designed for use with standard 1-5/8 channels.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
75 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
5 View Store

* All prices subject to change.

Begin Live Chat