S60000CN31 - 3/8" SS316 Channel Nut W/Spring

Calbrite

  • $0.83 (Each)
  • $0.83 (Each)

  • $20.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60000CN31
Manufacturer
Calbrite
Manufacturer's Part Number
S60000CN31
Description
3/8" SS316 Channel Nut W/Spring
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
31161708 - Channel nuts
UPC/GTIN
847656003487 / 00847656003487
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Standard Packaging
$20.75 (Per 25)
Resources
Images
 
 
S60000CN31 - Large Image
Attachments
 
 
S60000CN31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
3/8"
Descriptions
extra long description
CAL S60000CN31 3/8" SS316 SPRING NU
Product Type
3/8" SS316 Spring Nut
Description
3/8" SS316 CHANNEL NUT W/SPRING
similar brands
Unistrut
Long Description
Rigid Stainless Steel 316 Channel Nut with Spring 3/8" Trade Size
Also Known As...
Strut channel
Strut
Additional Information
Thread Size
0.375
Grade
316L
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60000CN31
GTIN
00847656003487
UPC
847656003487
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Stainless Steel
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Channel Nuts with Spring designed for use with standard 1-5/8 channels.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat