S60000PL4S - Cal S60000PL4S SS316 4 Hole Splice

Calbrite

  • $20.89 (Per Foot)
  • $20.89 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60000PL4S
Manufacturer
Calbrite
Manufacturer's Part Number
S60000PL4S
Description
Cal S60000PL4S SS316 4 Hole Splice
Stainless Steel 316 Strut 4-Hole Splice Plate
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162307 - Mounting plates
UPC/EAN/GTIN
847656003838 / 0847656003838 / 00847656003838
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$20.89 (Per Foot)
Resources
Images
 
 
S60000PL4S - Small Image
 
S60000PL4S - Large Image
Brochures
 
 
S60000PL4S - Brochure
Other Links
 
 
S60000PL4S - Other
 
S60000PL4S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
3.5
Length
7.25
Descriptions
Product Type
SS316 4 Hole Splice PLT
extra long description
CAL S60000PL4S SS316 4 HOLE SPLICE
Short Description
SS_4 HL SPL PLT_316
Features
Stainless steel 4-hole splice plates are designed for use in structural fastening and stacking SS Strut cross-sections.
Description
CAL S60000PL4S SS316 4 HOLE SPLICE
Long Description
Stainless Steel 316 Strut 4-Hole Splice Plate
Manufacturer Information
Manufacturers Part Number
S60000PL4S
Brand
CALBRITE
GTIN
00847656003838
UPC
847656003838
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RIGID
Packaging
Weight
0.678
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat