S60200FW12 - 1/4" X 1-1/4" SS316 Fender Washer

Calbrite

  • $1.33 (Each)
  • $1.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60200FW12
Manufacturer
Calbrite
Manufacturer's Part Number
S60200FW12
Description
1/4" X 1-1/4" SS316 Fender Washer
Stainless Steel 316 Fender Washer 1/4" X 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/EAN/GTIN
847656006440 / 0847656006440 / 00847656006440
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Resources
Images
 
 
S60200FW12 - Small Image
 
S60200FW12 - Large Image
Attachments
 
 
S60200FW12 - Specification Sheet
Brochures
 
 
S60200FW12 - Brochure
Other Links
 
 
S60200FW12 - Other
 
S60200FW12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
0.62
Descriptions
Description
1/4" X 1-1/4" SS316 FENDER WASHER
Long Description
Stainless Steel 316 Fender Washer 1/4" x 1-1/4"
Product Type
1/4 X 1-1/4 SS316 FDR WSH
extra long description
CAL S60200FW12 1/4 X 1-1/4 SS316 FD
Short Description
SS_FDR WSHR_316
Features
Stainless steel fender washers are designed to share the load, and act as a spacer, spring, shim or seat for various hardware components.
Additional Information
Wall Thickness
0.05
Inside Diameter
0.25
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60200FW12
GTIN
00847656006440
UPC
847656006440
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
RIGID
Trade Size
Trade Size
1/4
Packaging
Weight
0.02
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat