S60200WA00 - 1/4" SS316 Flat Washer

Calbrite

  • $2.92 (Each)
  • $2.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60200WA00
Manufacturer
Calbrite
Manufacturer's Part Number
S60200WA00
Description
1/4" SS316 Flat Washer
Stainless Steel 316 Flat Washer 1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/EAN/GTIN
847656005450 / 0847656005450 / 00847656005450
Weight per unit
0.0067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Resources
Images
 
 
S60200WA00 - Large Image
 
S60200WA00 - Small Image
Other Links
 
 
S60200WA00 - Other
Attachments
 
 
S60200WA00 - Specification Sheet
Brochures
 
 
S60200WA00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
0.62
Width
0.62
Descriptions
Long Description
Stainless Steel 316 Flat Washer 1/4"
Description
1/4" SS316 FLAT WASHER
Product Type
1/4 SS316 Flat WSH
extra long description
CAL S60200WA00 1/4 SS316 FLAT WSH
Short Description
SS_FT WSHR_316
Features
Stainless steel flat washers share the load, and act as a spacer, spring, shim or seat for various hardware components.
Additional Information
Wall Thickness
0.05
Inside Diameter
0.25
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60200WA00
GTIN
00847656005450
UPC
847656005450
Taxonomies, Classifications, and Categories
Type
RIGID
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Trade Size
Trade Size
1/4
Packaging
Weight
0.01
Weight per each
0.0067
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat