S60300HN00 - 3/8" SS316 Hex Nut

Calbrite

  • $13.85 (Per Foot)
  • $13.85 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60300HN00
Manufacturer
Calbrite
Manufacturer's Part Number
S60300HN00
Description
3/8" SS316 Hex Nut
Stainless Steel 316 Hex Nut 3/8"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161708 - Channel nuts
UPC/EAN/GTIN
847656003425 / 0847656003425 / 00847656003425
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$13.85 (Per Foot)
Resources
Images
 
 
S60300HN00 - Small Image
 
S60300HN00 - Large Image
Attachments
 
 
S60300HN00 - Specification Sheet
Brochures
 
 
S60300HN00 - Brochure
Other Links
 
 
S60300HN00 - Other
 
S60300HN00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
0.33
Width
0.55
Height
0.625
Descriptions
Description
3/8" SS316 HEX NUT
Long Description
Stainless Steel 316 Hex Nut 3/8"
extra long description
CAL S60300HN00 3/8 SS316 HX NUT
Product Type
3/8 SS316 HX Nut
Short Description
SS_HX NUT_316
Features
Stainless steel hex nuts are designed for use with stainless steel bolts and screws. 316 stainless steel hex nuts provide great corrosion resistance as well as a higher strength at higher temperatures.
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60300HN00
GTIN
00847656003425
UPC
847656003425
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
RIGID
Trade Size
Trade Size
3/8
Packaging
Weight
0.01
Weight per foot
0.121
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat