S60300SW00 - 3/8" SS316 Square Washer

Calbrite

  • $16.18 (Per Foot)
  • $16.18 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60300SW00
Manufacturer
Calbrite
Manufacturer's Part Number
S60300SW00
Description
3/8" SS316 Square Washer
Stainless Steel 316 Square Washer 3/8"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161812 - Square washers
UPC/EAN/GTIN
847656005542 / 0847656005542 / 00847656005542
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$16.18 (Per Foot)
Resources
Attachments
 
 
S60300SW00 - Specification Sheet
Brochures
 
 
S60300SW00 - Brochure
Images
 
 
S60300SW00 - Large Image
Other Links
 
 
S60300SW00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
1.6
Width
1.6
Descriptions
Description
3/8" SS316 SQUARE WASHER
Long Description
Stainless Steel 316 Square Washer 3/8"
Product Type
3/8 SS316 SQ WSH
extra long description
CAL S60300SW00 3/8 SS316 SQ WSH
Short Description
SS_SQ WSHR_316
Features
Stainless steel square washers are designed for connecting stainless steel strut and a variety of stainless strut accessories.
Additional Information
Inside Diameter
0.38
Wall Thickness
0.25
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60300SW00
GTIN
00847656005542
UPC
847656005542
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
RIGID
Trade Size
Trade Size
3/8
Packaging
Weight
0.16
Weight per foot
0.17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat