S60500SC00 - 1/2" SS316 Strut Clamp

Calbrite

  • $14.56 (Per Foot)
  • $14.56 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500SC00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500SC00
Description
1/2" SS316 Strut Clamp
Rigid Stainless Steel 316 Strut Clamp 1/2" Trade Sizefor Rigid
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
847656002701 / 00847656002701
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$14.56 (Per Foot)
Resources
Images
 
 
S60500SC00 - Large Image
Attachments
 
 
S60500SC00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1/2
Width
2.33
Length
4.97
Descriptions
Product Type
1/2" SS316 Strut Clamp
extra long description
CAL S60500SC00 1/2" SS316 STRUT CLA
Description
1/2" SS316 STRUT CLAMP
Long Description
Rigid Stainless Steel 316 Strut Clamp 1/2" Trade SizeFor Rigid
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500SC00
GTIN
00847656002701
UPC
847656002701
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Stainless Steel STRUT CLAMP
Packaging
Weight per foot
0.11
Carton
1
Uses, Certifications, and Standards
Application
USED TO HANG CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat