S607003U00 - 3/4" SS316 3 PC Coupling

Calbrite

  • $91.77 (Per Foot)
  • $91.77 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S607003U00
Manufacturer
Calbrite
Manufacturer's Part Number
S607003U00
Description
3/4" SS316 3 PC Coupling
Rigid Stainless Steel 316 Three Piece Coupling 3/4" Trade Sizeul Listed UL514B E472077
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
847656001933 / 00847656001933
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$91.77 (Per Foot)
Resources
Images
 
 
S607003U00 - Large Image
Attachments
 
 
S607003U00 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.75
Descriptions
extra long description
CAL S607003U00 3/4" SS316 3 PC COUP
Product Type
3/4" SS316 3 PC Coupling
Description
3/4" SS316 3 PC COUPLING
Long Description
Rigid Stainless Steel 316 Three Piece Coupling 3/4" Trade SizeUL Listed UL514B E472077
Additional Information
outside diameter
1.79
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S607003U00
GTIN
00847656001933
UPC
847656001933
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Stainless Steel 3 PIECE COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per foot
0.58
Carton
1
Uses, Certifications, and Standards
Application
TO JOIN AND CONNCET THREADED ENDS OF STAINLESS CONDUIT WHERE NEITHER LENGTH OF CONDUIT CAN BE TURNED
standard
UL/CUL 514B ANSI LISTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat