S60700CE00 - 3/4" SS316 C Conduit Body

Calbrite

  • $172.99 (Per Foot)
  • $172.99 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60700CE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700CE00
Description
3/4" SS316 C Conduit Body
Stainless Steel 316 C Conduit Body 3/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001261 / 0847656001261 / 00847656001261
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$172.99 (Per Foot)
Resources
Images
 
 
S60700CE00 - Small Image
 
S60700CE00 - Large Image
Attachments
 
 
S60700CE00 - Specification Sheet
Brochures
 
 
S60700CE00 - Brochure
Other Links
 
 
S60700CE00 - Other
 
S60700CE00 - Other
 
S60700CE00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.55
Height
1.98
Length
6.54
Descriptions
Product Type
3/4" SS316 C Conduit Body
Description
3/4" SS316 C CONDUIT BODY
extra long description
CAL S60700CE00 3/4" SS316 C CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_C CND BODY_316
Long Description
Stainless Steel 316 C Conduit Body 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700CE00
GTIN
00847656001261
UPC
847656001261
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
3/4
Packaging
Weight
1.75
Weight per foot
1.64
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of S60700CE00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700CE00.

3/4" SS316 C Conduit Body
  • Our Part #: S60700CE00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.99)
S60700CE00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S60700CE00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700CE00 Calbrite Stainless Steel Conduit 00847656001261
7075C GIBSON n/a

* All prices subject to change.