S60700DP00 - 3/4" SS316 Drain Plug

Calbrite

  • $76.72 (Per Foot)
  • $76.72 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700DP00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700DP00
Description
3/4" SS316 Drain Plug
Stainless Steel 316 Drain 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656011444 / 0847656011444 / 00847656011444
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$76.72 (Per Foot)
Resources
Images
 
 
S60700DP00 - Small Image
 
S60700DP00 - Large Image
Attachments
 
 
S60700DP00 - Specification Sheet
Brochures
 
 
S60700DP00 - Brochure
Other Links
 
 
S60700DP00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.18
Length
1.66
Descriptions
Description
3/4" SS316 DRAIN PLUG
Product Type
3/4 SS316 Drain PLG
extra long description
CAL S60700DP00 3/4 SS316 DRAIN PLG
Short Description
SS_DR PLUG_316
Features
Stainless steel drain plugs are manufactured to provide a method of easy drainage to an assembly and to minimize condensation and accumulation of water/fluids. The high quality design allows for simplified installations and use.
Long Description
Stainless Steel 316 Drain 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700DP00
GTIN
00847656011444
UPC
847656011444
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RIGID
Trade Size
Trade Size
3/4
Packaging
Weight
0.31
Weight per foot
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat