S60700FB05 - 3/4 X 1/2" SS316 Face Bushing

Calbrite

  • $31.24 (Per Foot)
  • $31.24 (Per Foot)

  • $468.60 (Per 15 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FB05
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FB05
Description
3/4 X 1/2" SS316 Face Bushing
Reducing Bushing, Large End: 3/4 In;Small End: 1/2 In Trade Size, Large End: 3/4 In, Small End: 1/2 In Connection Size, Threaded Connection, 0.74 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
40172307 - Stainless steel pipe bushing
UPC/EAN/GTIN
847656001827 / 0847656001827 / 00847656001827
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.24 (Per Foot)
Standard Packaging
$468.60 (Per 15 Feet)
Resources
Images
 
 
S60700FB05 - Small Image
 
S60700FB05 - Large Image
Attachments
 
 
S60700FB05 - Specification Sheet
Brochures
 
 
S60700FB05 - Brochure
Other Links
 
 
S60700FB05 - Other
 
S60700FB05 - Other
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
0.74 in
Diameter
1 in
Descriptions
Product Type
Reducing Bushing
Long Description
Reducing Bushing, Large End: 3/4 in;Small End: 1/2 in Trade Size, Large End: 3/4 in, Small End: 1/2 in Connection Size, Threaded Connection, 0.74 in Length, 1 in Diameter
Short Description
Reducing Bushing, Large End: 3/4 in/Small End: 1/2 in
Description
3/4 X 1/2" SS316 FACE BUSHING
extra long description
CAL S60700FB05 3/4 X 1/2 SS316 FACE
Features
Face bushings are designed for use with stainless steel conduit to reduce sizes of threaded stainless conduit, nipples and other threaded fittings.
Additional Information
connection size
Large End: 3/4 in;Small End: 1/2 in
Connection Type
Threaded
Standards Met
UL Listed;cUL Listed;CSA Certified;ANSI Standard;NEC Approval
package quantity
15 PK;1 CT
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FB05
GTIN
00847656001827
UPC
847656001827
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
Large End: 3/4 in;Small End: 1/2 in
Packaging
Weight per foot
0.04
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60700FB05.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700FB05.

3/4 X 1/2" SS316 Face Bushing
  • Our Part #: S60700FB05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.24) ·
S60700FB05 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat