S60700FC90 - 3/4" SS316 Flex Connector Male 90

Calbrite

  • $45.02 (Per Foot)
  • $45.02 (Per Foot)

  • $450.20 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FC90
Description
3/4" SS316 Flex Connector Male 90
Stainless Steel 316 Flex 90 Degree Connector 3/4"
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005719 / 0847656005719 / 00847656005719
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$45.02 (Per Foot)
Standard Packaging
$450.20 (Per 10 Feet)
Resources
Images
 
 
S60700FC90 - Small Image
 
S60700FC90 - Large Image
Attachments
 
 
S60700FC90 - Specification Sheet
Other Links
 
 
S60700FC90 - Other
 
S60700FC90 - Other
Brochures
 
 
S60700FC90 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
2.3
Width
1.52
Height
2.29
Descriptions
Description
3/4" SS316 FLEX CONNECTOR MALE 90
Product Type
3/4 SS316 FLX Conn Male 90
extra long description
CAL S60700FC90 3/4 SS316 FLX CONN M
Features
Flex connectors are used to connect stainless flexible conduit to other fittings at 90°. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Short Description
SS_FLEX 90 CONN_316
Long Description
Stainless Steel 316 Flex 90 Degree Connector 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FC90
GTIN
00847656005719
UPC
847656005719
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Flex
Trade Size
Trade Size
21;3/4
Packaging
Weight
0.53
Weight per foot
0.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat