S60700FCS0 - 3/4" SS316 Flex Connector Straight

Calbrite

  • $42.76 (Per Foot)
  • $42.76 (Per Foot)

  • $2,138.00 (Per 50 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FCS0
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FCS0
Description
3/4" SS316 Flex Connector Straight
Stainless Steel 316 Flex Male Straight Connector 3/4"
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005726 / 0847656005726 / 00847656005726
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$42.76 (Per Foot)
Standard Packaging
$2,138.00 (Per 50 Feet)
Resources
Images
 
 
S60700FCS0 - Small Image
 
S60700FCS0 - Large Image
Attachments
 
 
S60700FCS0 - Specification Sheet
Brochures
 
 
S60700FCS0 - Brochure
Other Links
 
 
S60700FCS0 - Other
 
S60700FCS0 - Other
 
S60700FCS0 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.54
Length
1.61
Descriptions
Long Description
Stainless Steel 316 Flex Male Straight Connector 3/4"
Description
3/4" SS316 FLEX CONNECTOR STRAIGHT
Product Type
3/4 SS316 FLX Conn Male STR
extra long description
CAL S60700FCS0 3/4 SS316 FLX CONN M
Features
Straight flex connectors are used to connect stainless flexible conduit to other fittings. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Short Description
SS_FLEX STR CONN_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FCS0
GTIN
00847656005726
UPC
847656005726
Taxonomies, Classifications, and Categories
Type
Flex
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
21;3/4
Packaging
Weight
0.23
Weight per foot
0.22
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60700FCS0.
Jump To:

Cross Referenced

These items are similar to S60700FCS0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700FCS0 Calbrite Stainless Steel Conduit 00847656005726
LT75 GIBSON n/a

* All prices subject to change.

Begin Live Chat