S60700FS00 - 3/4" SS316 FS Single Gang Box

Calbrite

  • $222.49 (Per Foot)
  • $222.49 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FS00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FS00
Description
3/4" SS316 FS Single Gang Box
Rigid Stainless Steel 316 Single Gang FS Box 3/4" Trade Sizeul Listed UL514A E307133
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656001360 / 00847656001360
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$222.49 (Per Foot)
Resources
Images
 
 
S60700FS00 - Large Image
Attachments
 
 
S60700FS00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Hub Size
0.75
Width
1.8
Height
2.83
Length
5.28
Descriptions
Product Type
3/4" SS316 Single Gang FS Box
Long Description
Rigid Stainless Steel 316 Single Gang FS Box 3/4" Trade SizeUL Listed UL514A E307133
extra long description
CAL S60700FS00 3/4" SS316 SINGLE GA
Description
3/4" SS316 FS SINGLE GANG BOX
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FS00
GTIN
00847656001360
UPC
847656001360
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Stainless Steel STRAP
Packaging
Weight per foot
2.03
Carton
1
Uses, Certifications, and Standards
Mounting
5/16"
Application
TO SUPPORT CONDUIT INSTALLTIONS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat