S60700LB00 - 3/4" SS316 LB Conduit Body

Calbrite

  • $172.99 (Per Foot)
  • $172.99 (Per Foot)

In-Stock: 61 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LB00
Description
3/4" SS316 LB Conduit Body
Form 8 Style Conduit Body, Along With Other Corrosive Environments;Chemical Plants;Food & Beverage Production;Marine & Coastal Facilities;Petrochemical Operations;Pharmaceuticals & Cosmetics;Pulp & Paper Mills;Refining & Extraction Sites;Water & Wastewater Treatment;Wet Location Application, LB Body Type, Bottom;Side Cable Entry Type, Brite Color/Finish, 2.750 In Height, 3/4 In Hub Size, Cover and Gasket Set Includes, 5.570 In Length, 316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket) Material,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656000943 / 0847656000943 / 00847656000943
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$172.99 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
61 Feet
Resources
Brochures
 
 
S60700LB00 - Brochure
Other Links
 
 
S60700LB00 - Other
 
S60700LB00 - Other
 
S60700LB00 - Other
Images
 
 
S60700LB00 - Small Image
 
S60700LB00 - Small Image
 
S60700LB00 - Large Image
 
S60700LB00 - Large Image
Attachments
 
 
S60700LB00 - Specification Sheet
Specifications Sheets
 
 
S60700LB00 - Specification Sheet
 
S60700LB00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket)
Number of Hubs
2
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Hub Size
3/4 in
Length
5.570 in
Width
1.570 in
Height
2.750 in
Descriptions
Product Type
Conduit Body
Form 8 Style Conduit Body
Long Description
Form 8 Style Conduit Body, Along with other corrosive environments;Chemical Plants;Food & Beverage Production;Marine & Coastal Facilities;Petrochemical Operations;Pharmaceuticals & Cosmetics;Pulp & Paper Mills;Refining & Extraction Sites;Water & Wastewater Treatment;Wet Location Application, LB Body Type, Bottom;Side Cable Entry Type, Brite Color/Finish, 2.750 in Height, 3/4 in Hub Size, Cover and Gasket Set Includes, 5.570 in Length, 316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket) Material,
Short Description
Form 8 Style Conduit Body, 3/4 in, 316 Stainless Steel, Brite, LB
Special Features
Increased Corrosion Resistance;Easy Installation using Ordinary Hand Tools;The Flat Back Design allows Extra Wiring Capacity
Description
3/4" SS316 LB CONDUIT BODY
extra long description
CAL S60700LB00 3/4" SS316 LB CONDUI
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Additional Information
body type
LB
Color/Finish
Brite
Cable Entry Type
Bottom;Side
includes
Cover and Gasket Set
Standards Met
cULus Listed;UL 514A;CSA C22.2 No. 18.1;UL file number E307133;Article 314 of ANSI/NFPA 70
for use with
Conduit Runs
package quantity
1 ft
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LB00
GTIN
00847656000943
UPC
847656000943
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.25 lb
Weight per foot
1.25
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
8 View Store
Deer Park
15 View Store

A-L

Location Stock Available
Hereford
1 View Store

* All prices subject to change.

Begin Live Chat