S60700LB00 - 3/4" SS316 LB Conduit Body

Calbrite

  • $172.99 (Per Foot)
  • $172.99 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60700LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LB00
Description
3/4" SS316 LB Conduit Body
Form 8 Style Conduit Body, Along With Other Corrosive Environments;Chemical Plants;Food & Beverage Production;Marine & Coastal Facilities;Petrochemical Operations;Pharmaceuticals & Cosmetics;Pulp & Paper Mills;Refining & Extraction Sites;Water & Wastewater Treatment;Wet Location Application, LB Body Type, Bottom;Side Cable Entry Type, Brite Color/Finish, 2.750 In Height, 3/4 In Hub Size, Cover and Gasket Set Includes, 5.570 In Length, 316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket) Material,
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656000943 / 0847656000943 / 00847656000943
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$172.99 (Per Foot)
Resources
Images
 
 
S60700LB00 - Small Image
 
S60700LB00 - Small Image
 
S60700LB00 - Large Image
 
S60700LB00 - Large Image
Specifications Sheets
 
 
S60700LB00 - Specification Sheet
 
S60700LB00 - Specification Sheet
Attachments
 
 
S60700LB00 - Specification Sheet
Brochures
 
 
S60700LB00 - Brochure
Other Links
 
 
S60700LB00 - Other
 
S60700LB00 - Other
 
S60700LB00 - Other
Features
Material
316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket)
Number of Hubs
2
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Hub Size
3/4 in
Length
5.570 in
Width
1.570 in
Height
2.750 in
Descriptions
Product Type
Conduit Body
Form 8 Style Conduit Body
Long Description
Form 8 Style Conduit Body, Along with other corrosive environments;Chemical Plants;Food & Beverage Production;Marine & Coastal Facilities;Petrochemical Operations;Pharmaceuticals & Cosmetics;Pulp & Paper Mills;Refining & Extraction Sites;Water & Wastewater Treatment;Wet Location Application, LB Body Type, Bottom;Side Cable Entry Type, Brite Color/Finish, 2.750 in Height, 3/4 in Hub Size, Cover and Gasket Set Includes, 5.570 in Length, 316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket) Material,
Short Description
Form 8 Style Conduit Body, 3/4 in, 316 Stainless Steel, Brite, LB
Special Features
Increased Corrosion Resistance;Easy Installation using Ordinary Hand Tools;The Flat Back Design allows Extra Wiring Capacity
Description
3/4" SS316 LB CONDUIT BODY
extra long description
CAL S60700LB00 3/4" SS316 LB CONDUI
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Additional Information
body type
LB
Color/Finish
Brite
Cable Entry Type
Bottom;Side
includes
Cover and Gasket Set
Standards Met
cULus Listed;UL 514A;CSA C22.2 No. 18.1;UL file number E307133;Article 314 of ANSI/NFPA 70
for use with
Conduit Runs
package quantity
1 ft
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LB00
GTIN
00847656000943
UPC
847656000943
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.25 lb
Weight per foot
1.25
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
You must have an account to view stock levels
These alternate items can be purchased instead of S60700LB00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700LB00.

3/4" SS316 LB Conduit Body
  • Our Part #: S60700LB00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.99)
S60700LB00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.99

Each

QTY:
Each
Add

* All prices subject to change.

false