S60700LT00 - 3/4" SS316 Line Terminator Hubs

Calbrite

  • $95.76 (Per Foot)
  • $95.76 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LT00
Description
3/4" SS316 Line Terminator Hubs
Myers Hub, 3/4 In Trade Size, 3/4 In Hub Size, 1.54 In Length, 1.875 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656001490 / 00847656001490
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$95.76 (Per Foot)
Resources
Images
 
 
S60700LT00 - Large Image
Attachments
 
 
S60700LT00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Hub Size
3/4 in
Length
1.54 in
Diameter
1.875 in
Size
3/4"
Descriptions
Product Type
Myers Hub
Long Description
Myers Hub, 3/4 in Trade Size, 3/4 in Hub Size, 1.54 in Length, 1.875 in Diameter
Short Description
Myers Hub, 3/4 in
Special Features
Threaded;Grounding;Corrosion Resistant
extra long description
CAL S60700LT00 3/4" SS316 LINE TERM
Description
3/4" SS316 LINE TERMINATOR HUBS
Additional Information
Enclosure Type
Group F G, Class III
for use with
Rigid Conduit
Standards Met
UL File No: 514B
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LT00
GTIN
00847656001490
UPC
847656001490
Taxonomies, Classifications, and Categories
Type
Stainless Steel LINE TERMINATION HUB
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight per foot
0.21
Carton
1
Uses, Certifications, and Standards
Application
To connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. To positively bond conduit to a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat