S61000CTFC - 1" SS316 PVC Coated Flex Conduit

Calbrite

  • $5.10 (Per Foot)
  • $5.10 (Per Foot)

  • $510.17 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000CTFC
Manufacturer
Calbrite
Manufacturer's Part Number
S61000CTFC
Description
1" SS316 PVC Coated Flex Conduit
Stainless Steel 316 PVC Coated Flex Conduit 1" 25 Feet Long
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Flexible Metallic Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
847656085933 / 0847656085933 / 00847656085933
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.10 (Per Foot)
Carton
$5.10 (Per Foot)
Resources
Images
 
 
S61000CTFC - Small Image
 
S61000CTFC - Large Image
Attachments
 
 
S61000CTFC - Specification Sheet
Other Links
 
 
S61000CTFC - Other
Brochures
 
 
S61000CTFC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Gray
Jacket Material
GRAY PVC
Finish
PVC Coating
Descriptions
Product Type
1 SS316 PVC CTD FLX Cond
extra long description
CAL S61000CTFC 1 SS316 PVC CTD FLX
Short Description
SS_PVC CTD FLEX_316
Features
NEMA 4X Approved flexible coated stainless steel conduit can be used for protecting electronic and electrical wires and cable. Suitable for corrosive and wet environments, including pumps, motors, HVAC systems, machine tools, electrical housings and cabinetry. Good absorption of motion and vibration.
Description
1" SS316 PVC COATED FLEX CONDUIT
Long Description
Stainless Steel 316 PVC Coated Flex Conduit 1" 25 Feet Long
Additional Information
Wall Thickness
0.79
Inside Diameter
1.02
outside diameter
1.3
Bend Radius
10.0
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000CTFC
GTIN
00847656085933
UPC
847656085933
Taxonomies, Classifications, and Categories
Type
Flex
Trade Size
Trade Size
1
Packaging
Weight
0.434
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat