S61000GB00 - Rigid Stainless Steel 316 Grounding Bushing 1" Tra

Calbrite

  • $118.37 (Per Foot)
  • $118.37 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000GB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000GB00
Description
Rigid Stainless Steel 316 Grounding Bushing 1" Tra
Stainless Steel 316 Grounding Bushing 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656011246 / 0847656011246 / 00847656011246
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$118.37 (Per Foot)
Resources
Images
 
 
S61000GB00 - Small Image
 
S61000GB00 - Large Image
Attachments
 
 
S61000GB00 - Specification Sheet
Brochures
 
 
S61000GB00 - Brochure
Other Links
 
 
S61000GB00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
0.82
Width
2.75
Descriptions
Description
RIGID STAINLESS STEEL 316 GROUNDING BUSHING 1" TRA
Product Type
1 SS316 GRD BSHG
extra long description
CAL S61000GB00 1 SS316 GRD BSHG
Features
Grounding bushings are designed for use on stainless steel rigid or threaded IMC conduit, to provide a means of grounding conduit.
Short Description
SS_GRD BSHG_316
Long Description
Stainless Steel 316 Grounding Bushing 1"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000GB00
GTIN
00847656011246
UPC
847656011246
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BUSHING
Trade Size
Trade Size
1
Packaging
Weight
0.38
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat