S61000LT00 - 1" SS316 Line Terminator Hubs

Calbrite

  • $84.24 (Per Foot)
  • $84.24 (Per Foot)

In-Stock: 91 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000LT00
Description
1" SS316 Line Terminator Hubs
Hub, 1 In Trade Size, 1 In Hub Size, 1.83 In Length, 2.125 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656001506 / 00847656001506
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$84.24 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
91 Feet
Resources
Images
 
 
S61000LT00 - Large Image
Attachments
 
 
S61000LT00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
POLISHED
Dimensions and Weight
Diameter
2.125 in
Hub Size
1 in
Length
1.83 in
Size
1"
Descriptions
Description
1" SS316 LINE TERMINATOR HUBS
Extra Long Description
CAL S61000LT00 1" SS316 LINE TERMIN
Long Description
Hub, 1 in Trade Size, 1 in Hub Size, 1.83 in Length, 2.125 in Diameter
Product Type
Hub
Short Description
Hub, 1 in
Special Features
Threaded;Grounding;Corrosion Resistant
Additional Information
For Use With
Rigid Conduit
Package Quantity
1 ct
Standards Met
UL File No: 514B
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000LT00
GTIN
00847656001506
UPC
847656001506
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Stainless Steel LINE TERMINATION HUB
Trade Size
Trade Size
1 in
Packaging
Weight per foot
0.34
Carton
1
Uses, Certifications, and Standards
Application
To connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. To positively bond conduit to a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Hereford
7 View Store

M-Z

Location Stock Available
Mt. Pleasant
15 View Store
Rome
8 View Store

* All prices subject to change.

Begin Live Chat