S61000LTV2 - 1" SS316 Grounding Hub

Calbrite

  • $105.98 (Per Foot)
  • $105.98 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000LTV2
Manufacturer
Calbrite
Manufacturer's Part Number
S61000LTV2
Description
1" SS316 Grounding Hub
Stainless Steel 316 Grounding Hub 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656006228 / 0847656006228 / 00847656006228
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$105.98 (Per Foot)
Resources
Images
 
 
S61000LTV2 - Small Image
 
S61000LTV2 - Large Image
Attachments
 
 
S61000LTV2 - Specification Sheet
Brochures
 
 
S61000LTV2 - Brochure
Other Links
 
 
S61000LTV2 - Other
 
S61000LTV2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.07
Length
2.07
Width
2.2
Descriptions
Description
1" SS316 GROUNDING HUB
Product Type
1" SS316 GRD Hub
extra long description
CAL S61000LTV2 1" SS316 GRD HUB
Short Description
SS_GRHUB_316
Features
Hubs connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. Positively bond conduit to a box or enclosure.
Long Description
Stainless Steel 316 Grounding Hub 1"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000LTV2
GTIN
00847656006228
UPC
847656006228
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RIGID
Trade Size
Trade Size
1
Packaging
Weight
0.78
Weight per foot
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat