S61000TB00 - 1" SS316 TB Conduit Body

Calbrite

  • $221.17 (Per Foot)
  • $221.17 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000TB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000TB00
Description
1" SS316 TB Conduit Body
Stainless Steel 316 TB Conduit Body 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001124 / 0847656001124 / 00847656001124
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$221.17 (Per Foot)
Resources
Images
 
 
S61000TB00 - Small Image
 
S61000TB00 - Large Image
Other Links
 
 
S61000TB00 - Other
 
S61000TB00 - Other
Attachments
 
 
S61000TB00 - Specification Sheet
Brochures
 
 
S61000TB00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.75
Height
3.23
Length
7.69
Descriptions
Product Type
1" SS316 TB Conduit Body
Description
1" SS316 TB CONDUIT BODY
Long Description
Stainless Steel 316 TB Conduit Body 1"
extra long description
CAL S61000TB00 1" SS316 TB CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_TB CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000TB00
GTIN
00847656001124
UPC
847656001124
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Conduit Body;Rigid
Trade Size
Trade Size
1
Packaging
Weight
2.47
Weight per foot
1.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat