S61000XB00 - 1" SS316 X Conduit Body

Calbrite

  • $277.07 (Per Foot)
  • $277.07 (Per Foot)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000XB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000XB00
Description
1" SS316 X Conduit Body
Stainless Steel 316 X Conduit Body 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656006174 / 0847656006174 / 00847656006174
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$277.07 (Per Foot)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Brochures
 
 
S61000XB00 - Brochure
Other Links
 
 
S61000XB00 - Other
 
S61000XB00 - Other
Images
 
 
S61000XB00 - Small Image
 
S61000XB00 - Large Image
Attachments
 
 
S61000XB00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Stainless Steel
Dimensions and Weight
Height
2.45
Width
3.91
Length
7.69
Descriptions
Product Type
1" SS316 X Conduit Body
Long Description
Stainless Steel 316 X Conduit Body 1"
Description
1" SS316 X CONDUIT BODY
extra long description
CAL S61000XB00 1" SS316 X CONDUIT B
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_X CND BODY_316
Additional Information
Form
Form 8
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000XB00
GTIN
00847656006174
UPC
847656006174
Taxonomies, Classifications, and Categories
Type
Conduit Body;RMC
Category Description
Stainless Rigid Conduit
Trade Size
Trade Size
1
Packaging
Weight
2.79
Weight per foot
2.77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat