S61200LN00 - 1-1/4" SS316 Locknut

Calbrite

  • $81.24 (Per Foot)
  • $81.24 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61200LN00
Manufacturer
Calbrite
Manufacturer's Part Number
S61200LN00
Description
1-1/4" SS316 Locknut
Stainless Steel 316 Locknut 1-1/4"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
847656003265 / 0847656003265 / 00847656003265
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$81.24 (Per Foot)
Resources
Images
 
 
S61200LN00 - Small Image
 
S61200LN00 - Large Image
Attachments
 
 
S61200LN00 - Specification Sheet
Other Links
 
 
S61200LN00 - Other
 
S61200LN00 - Other
Brochures
 
 
S61200LN00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Width
2.2
Descriptions
Description
1-1/4" SS316 LOCKNUT
Product Type
1-1/4 SS316 Lknut
extra long description
CAL S61200LN00 1-1/4 SS316 LKNUT
Features
Stainless steel locknuts connect threaded conduit or connector to a threadless opening in a box, enclosure or fitting. Heavy stock thickness and specially designed tabs tighten securely and will not easily loosen even in the most severe applications.
Short Description
SS_LKNUT_316
Long Description
Stainless Steel 316 Locknut 1-1/4"
Additional Information
Wall Thickness
0.22
Inside Diameter
1.57
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61200LN00
GTIN
00847656003265
UPC
847656003265
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Accessory
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.07
Weight per foot
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat