S61200TE00 - 1-1/4" SS316 Tee Conduit Body

Calbrite

  • $349.03 (Per Foot)
  • $349.03 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61200TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S61200TE00
Description
1-1/4" SS316 Tee Conduit Body
Rigid Stainless Steel 316 T Conduit Body 1-1/4" Trade Sizeul Listed UL514A E307133
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656001049 / 00847656001049
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$349.03 (Per Foot)
Resources
Images
 
 
S61200TE00 - Large Image
Attachments
 
 
S61200TE00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Descriptions
Product Type
1-1/4" SS316 T Conduit Body
Description
1-1/4" SS316 TEE CONDUIT BODY
extra long description
CAL S61200TE00 1-1/4" SS316 T CONDU
Long Description
Rigid Stainless Steel 316 T Conduit Body 1-1/4" Trade SizeUL Listed UL514A E307133
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61200TE00
GTIN
00847656001049
UPC
847656001049
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Stainless Steel T Conduit Body
Packaging
Weight per foot
3.5
Carton
1
Uses, Certifications, and Standards
Application
INSTALLED INDOORS OR OUTDOORS, EXPOSED OR CONSEALED
standard
UL6A ANSI C80.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat