S61260CN00 - 1-1/4" X 6" SS316 Nipple

Calbrite

  • $62.12 (Each)
  • $62.12 (Each)

Availability: Currently Out Of Stock
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
S61260CN00
Manufacturer
Calbrite
Manufacturer's Part Number
S61260CN00
Description
1-1/4" X 6" SS316 Nipple
1-1/4" X 6" Rigid Stainless Steel 316 Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
847656005054 / 0847656005054 / 00847656005054
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$62.12 (Each)
Resources
Images
 
 
S61260CN00 - Small Image
 
S61260CN00 - Large Image
Brochures
 
 
S61260CN00 - Brochure
Other Links
 
 
S61260CN00 - Other
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
Stainless Steel - 316L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
6
Descriptions
Product Type
1-1/4 X 6 SS316 Nip
Features
Stainless steel rigid conduit nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit
extra long description
CAL S61260CN00 1-1/4 X 6 SS316 NIP
Short Description
SS_RGD NPL_316
Long Description
1-1/4" X 6" Rigid Stainless Steel 316 Conduit Nipple
Description
1-1/4" X 6" SS316 NIPPLE
Additional Information
Wall Thickness
0.14
Inside Diameter
1.38
outside diameter
1.660
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61260CN00
GTIN
00847656005054
UPC
847656005054
Taxonomies, Classifications, and Categories
Type
Nipple
Trade Size
Trade Size
1-1/4
Packaging
Weight
1
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat