S61500FCS0 - 1-1/2" SS316 Flex Connector Straight

Calbrite

  • $112.00 (Per Foot)
  • $112.00 (Per Foot)

  • $2,240.00 (Per 20 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
S61500FCS0
Manufacturer
Calbrite
Manufacturer's Part Number
S61500FCS0
Description
1-1/2" SS316 Flex Connector Straight
Rigid Stainless Steel 316 Flex Connector Straight 1-1/2" Trade Size
Slang Terms

Categories
Flexible Conduit - Flexible Metallic Conduit
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656005931 / 00847656005931
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$112.00 (Per Foot)
Standard Packaging
$2,240.00 (Per 20 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
13 Feet
Resources
Images
 
 
S61500FCS0 - Large Image
Attachments
 
 
S61500FCS0 - Specification Sheet
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1-1/4"
Descriptions
Product Type
1-1/2" SS316 Flex Connector Straight
Description
1-1/2" SS316 FLEX CONNECTOR STRAIGHT
extra long description
CAL S61500FCS0 1-1/2" SS316 FLEX CO
Long Description
Rigid Stainless Steel 316 Flex Connector Straight 1-1/2" Trade Size
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500FCS0
GTIN
00847656005931
UPC
847656005931
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Stainless Steel Flex Connector Straight
Packaging
Weight per foot
0.83
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL514B, ANSI
Application
Used to connect stainless flexible conduit to other fittings
Total availability: 13 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.