S61500LT00 - 1-1/2" SS316 Line Terminator Hubs

Calbrite

  • $117.34 (Per Foot)
  • $117.34 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500LT00
Description
1-1/2" SS316 Line Terminator Hubs
Stainless Steel 316 Line Terminator Hub 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656001520 / 0847656001520 / 00847656001520
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$117.34 (Per Foot)
Resources
Images
 
 
S61500LT00 - Small Image
 
S61500LT00 - Large Image
Attachments
 
 
S61500LT00 - Specification Sheet
Brochures
 
 
S61500LT00 - Brochure
Other Links
 
 
S61500LT00 - Other
 
S61500LT00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.08
Length
2.08
Width
2.8
Descriptions
Long Description
Stainless Steel 316 Line Terminator Hub 1-1/2"
Description
1-1/2" SS316 LINE TERMINATOR HUBS
Product Type
1-1/2" SS316 Hub
extra long description
CAL S61500LT00 1-1/2" SS316 HUB
Short Description
SS_HUB_316
Features
Hubs connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. Positively bond conduit to a box or enclosure.
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500LT00
GTIN
00847656001520
UPC
847656001520
Taxonomies, Classifications, and Categories
Type
RIGID
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2
Packaging
Weight
1.17
Weight per foot
0.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat