S620003U00 - 2" SS316 3 PC Coupling

Calbrite

  • $222.66 (Per Foot)
  • $222.66 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S620003U00
Manufacturer
Calbrite
Manufacturer's Part Number
S620003U00
Description
2" SS316 3 PC Coupling
Stainless Steel 316 3 PC Coupling 2"
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656001964 / 0847656001964 / 00847656001964
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$222.66 (Per Foot)
Resources
Images
 
 
S620003U00 - Large Image
 
S620003U00 - Large Image
 
S620003U00 - Small Image
Attachments
 
 
S620003U00 - Specification Sheet
Brochures
 
 
S620003U00 - Brochure
Other Links
 
 
S620003U00 - Other
 
S620003U00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.2
Length
3.53
Width
3.53
Descriptions
Description
2" SS316 3 PC COUPLING
Product Type
2 3 PC SS316 CPLG
extra long description
CAL S620003U00 2 3 PC SS316 CPLG
Features
3 Piece couplings join and connect threaded ends of stainless conduit where neither length of conduit can be turned.
Short Description
SS_3PC_CPLG_316
Long Description
Stainless Steel 316 3 Pc Coupling 2"
Additional Information
Inside Diameter
2.4
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S620003U00
GTIN
00847656001964
UPC
847656001964
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Coupling;Rigid
Trade Size
Trade Size
2
Packaging
Weight
2.27
Weight per foot
2.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat