S62000LT00 - 2" SS316 Line Terminator Hubs

Calbrite

  • $150.18 (Per Foot)
  • $150.18 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S62000LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000LT00
Description
2" SS316 Line Terminator Hubs
Rigid Stainless Steel 316 Line Terminator Hub 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656001537 / 00847656001537
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$150.18 (Per Foot)
Resources
Images
 
 
S62000LT00 - Large Image
Attachments
 
 
S62000LT00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
POLISHED
Dimensions and Weight
Size
2"
Descriptions
Product Type
2" SS316 Line Terminator Hub
extra long description
CAL S62000LT00 2" SS316 LINE TERMIN
Description
2" SS316 LINE TERMINATOR HUBS
Long Description
Rigid Stainless Steel 316 Line Terminator Hub 2" Trade Size
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000LT00
GTIN
00847656001537
UPC
847656001537
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Stainless Steel LINE TERMINATION HUB
Packaging
Weight per foot
0.98
Carton
1
Uses, Certifications, and Standards
Application
To connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. To positively bond conduit to a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat