S65810ST78 - 1-5/8" X 7/8" SS316 Slotted Strut

Calbrite

  • $0.14 (Per Foot)
  • $0.14 (Per Foot)

  • $14.31 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S65810ST78
Manufacturer
Calbrite
Manufacturer's Part Number
S65810ST78
Description
1-5/8" X 7/8" SS316 Slotted Strut
Stainless Steel 316 Slotted Strut 1-5/8" X 7/8"-Usa
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
847656012441 / 0847656012441 / 00847656012441
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.14 (Per Foot)
Carton
$0.14 (Per Foot)
Resources
Images
 
 
S65810ST78 - Large Image
 
S65810ST78 - Small Image
Attachments
 
 
S65810ST78 - Specification Sheet
Brochures
 
 
S65810ST78 - Brochure
Other Links
 
 
S65810ST78 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Silver
Dimensions and Weight
Height
7/8
Width
1-5/8
Length
120
Descriptions
Description
1-5/8" X 7/8" SS316 SLOTTED STRUT
Product Type
1-5/8 X 7/8 SS316 Slot Strut
extra long description
CAL S65810ST78 1-5/8 X 7/8 SS316 SL
Short Description
SS_78 SLT STRT
Features
The metal framing system is based on the use of a continuous slotted channel, and a series of brackets and fittings, which can be fastened to it at any point. Channel and components, racks, supports for conduit, wiring, electrical equipment, machine frames, and a limitless variety of structures can be built rapidly, simply and economically.
Long Description
Stainless Steel 316 Slotted Strut 1-5/8" X 7/8"-USA
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S65810ST78
GTIN
00847656012441
UPC
847656012441
Trade Size
Trade Size
1-5/8
Packaging
Weight
0.80
Weight per foot
16.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat