200 - #200 Shot

Nvent Erico

  • $48.97 (Each)
  • $48.97 (Each)

  • $489.70 (Per 10)

In-Stock: 79 available at other locations ( find a store with stock)
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
200
Manufacturer
Nvent Erico
Manufacturer's Part Number
200
Description
#200 Shot
Welding Material, Copper Oxide/Aluminum, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001317 / 8711893017922 / 00782856001317
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.97 (Each)
Standard Packaging
$489.70 (Per 10)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
79
Resources
Brochures
 
 
200 - Brochure
Other Links
 
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
Attachments
 
 
200 - Specification Sheet
Images
 
 
200 - Small Image
 
200 - Large Image
 
200 - Large Image
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
Copper Oxide/Aluminum
Descriptions
Description
#200 SHOT
Extra Long Description
NVNT 200 Cadweld Welding Material,
Long Description
Welding Material, Copper Oxide/Aluminum, 0.5 lb
Product Type
Welding Material
Short Description
#90 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
Additional Information
Accessory Type
Welding Material
For Use With
Ground Rod
Made In USA
yes
Package Quantity
1 CT;10 PK
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
200
GTIN
00782856001317
UPC
782856001317
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 79

Location search:

Greater Austin RDC Area

Location Stock Available

M-Z

Location Stock Available
New Orleans
5 View Store
These alternate items can be purchased instead of 200.
Jump To:

Cross Referenced

These items are similar to 200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
200 nVent-Thermal Management 00782856001317
64 Tolco n/a

* All prices subject to change.

Begin Live Chat