25 - #25 Shot Cadweld

Nvent Erico

  • $6.28 (Each)
  • $6.28 (Each)

  • $125.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25
Manufacturer
Nvent Erico
Manufacturer's Part Number
25
Description
#25 Shot Cadweld
Nvent Erico Cadweld Welding Material, F20, 25
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001256 / 8711893017908 / 00782856001256
Weight per unit
0.0772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Standard Packaging
$125.60 (Per 20)
Resources
Images
 
 
25 - Small Image
 
25 - Large Image
Other Links
 
 
25 - Other
 
25 - Other
 
25 - Other
 
25 - Other
 
25 - Other
 
25 - Other
Attachments
 
 
25 - Specification Sheet
Brochures
 
 
25 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#25 SHOT CADWELD
Long Description
nVent ERICO Cadweld Welding Material, F20, 25
Special Features
WELDING MATERIAL,CADWELD,F20
Short Description
WELDMETAL 25
Product Type
Cadweld Welding Material, F20, 25
extra long description
NVENT EFS 25 Cadweld Welding Materi
Manufacturer Information
Brand
nVent ERICO
GTIN
00782856001256
UPC
782856001256
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight per each
0.0772
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat