615840 - 5/8"X4' Cu Ground Rod

Nvent Erico

  • $17.22 (Each)
  • $17.22 (Each)

  • $86.10 (Per 5)

  • $1,722.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
615840
Manufacturer
Nvent Erico
Manufacturer's Part Number
615840
Description
5/8"X4' Cu Ground Rod
Copper-Bonded Ground Rod, Pointed, 5/8" Dia, 4', 10 Mil Plating, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856602460 / 0782856602460 / 00782856602460
Weight per unit
3.4172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.22 (Each)
Carton
$86.10 (Per 5)
Resources
Other Links
 
 
615840 - Other
 
615840 - Other
 
615840 - Other
 
615840 - Other
Images
 
 
615840 - Large Image
 
615840 - Small Image
Attachments
 
 
615840 - Specification Sheet
Brochures
 
 
615840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
4-4
Descriptions
Description
5/8"X4' CU GROUND ROD
Short Description
EARTH ROD,CU BOND,POINTED, 14,
Long Description
Copper-Bonded Ground Rod, Pointed, 5/8" dia, 4', 10 mil Plating, 3.4 lb
Product Type
Copper-Bonded Ground Rod, Pointed, 5/8"X4'
extra long description
NVENT EFS 615840 Copper-Bonded Grou
Additional Information
Tensile Strength
552
Manufacturer Information
Manufacturers Part Number
615840
Brand
nVent ERICO
GTIN
00782856602460
UPC
782856602460
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per each
3.4172
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat