615860 - 5/8"X6' Cu Ground Rod

Nvent Erico

  • $23.14 (Per Rod)
  • $23.14 (Per Rod)

  • $115.70 (Per 5 Rods)

  • $2,314.00 (Per 100 Rods)

Availability: In Stock Locally

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
615860
Manufacturer
Nvent Erico
Manufacturer's Part Number
615860
Description
5/8"X6' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306085 / 0782856306085 / 00782856306085
Weight per unit
5.0899 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$23.14 (Per Rod)
Carton
$115.70 (Per 5 Rods)
Resources
Images
 
 
615860 - Large Image
 
615860 - Small Image
 
615860 - Large Image
Attachments
 
 
615860 - Specification Sheet
Brochures
 
 
615860 - Brochure
Other Links
 
 
615860 - Other
 
615860 - Other
 
615860 - Other
 
615860 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
6-6
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.56 in Overall Width, 6 ft Overall Height, 5.0899 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Description
5/8"X6' CU GROUND ROD
extra long description
NVENT EFS 615860 Copper-Bonded Grou
Additional Information
accessory type
Ground Rod
Overall Width
0.56 in
Overall Height
6 ft
Standards Met
cULus;IEC(R) En 62561-2
package quantity
5 CT
Made in USA
yes
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
615860
GTIN
00782856306085
UPC
782856306085
Taxonomies, Classifications, and Categories
Type
Copper-Bonded Ground Rods
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
5.0899 lb
Weight per rod
5.0899
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat