633400 - 3/4"X10' Cu Sect Ground Rod

Nvent Erico

  • $65.35 (Each)
  • $65.35 (Each)

  • $326.75 (Per 5)

  • $6,535.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
633400
Manufacturer
Nvent Erico
Manufacturer's Part Number
633400
Description
3/4"X10' Cu Sect Ground Rod
Copper-Bonded Ground Rod, Threaded, 3/4" Dia, 10', 10 Mil Plating, 12.5 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306399 / 0782856306399 / 00782856306399
Weight per unit
12.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.35 (Each)
Carton
$326.75 (Per 5)
Resources
Images
 
 
633400 - Small Image
 
633400 - Large Image
Attachments
 
 
633400 - Specification Sheet
Brochures
 
 
633400 - Brochure
Other Links
 
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
10-10
Descriptions
Short Description
EARTH ROD,CU BOND,THREADED, 17
Description
3/4"X10' CU SECT GROUND ROD
Long Description
Copper-Bonded Ground Rod, Threaded, 3/4" dia, 10', 10 mil Plating, 12.5 lb
Special Features
GR ROD,SEC,CU-BOND,NOM 3/4INX10FT,10MIL
extra long description
NVENT EFS 633400 Cu-Bonded Ground R
Product Type
Cu-Bonded Ground Rod, Threaded, 3/4"X10'
Additional Information
Thread Size
3/4" UNC
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
633400
GTIN
00782856306399
UPC
782856306399
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per each
12.3999
Carton
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat