635880 - 5/8"X8' Threaded Cu Ground Rod

Nvent Erico

  • $53.40 (Each)
  • $53.40 (Each)

  • $267.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
635880
Manufacturer
Nvent Erico
Manufacturer's Part Number
635880
Description
5/8"X8' Threaded Cu Ground Rod
Copper-Bonded Ground Rod, Threaded, 5/8" Dia, 8', 10 Mil Plating, 6.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306351 / 8711893094190 / 00782856306351
Weight per unit
6.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.40 (Each)
Carton
$267.00 (Per 5)
Resources
Images
 
 
635880 - Small Image
 
635880 - Large Image
Attachments
 
 
635880 - Specification Sheet
Brochures
 
 
635880 - Brochure
Other Links
 
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
8-8
Descriptions
Description
5/8"X8' THREADED CU GROUND ROD
Short Description
EARTH ROD,CU BOND,THREADED, 14
Product Type
Copper-Bonded Ground Rod, Threaded, 5/8X8'
extra long description
NVENT EFS 635880 Copper-Bonded Grou
Long Description
Copper-Bonded Ground Rod, Threaded, 5/8" dia, 8', 10 mil Plating, 6.7 lb
Special Features
GR ROD,SEC,CU-BOND,NOM 5/8INX8FT,10MIL
Additional Information
Thread Size
5/8" UNC
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
635880
GTIN
00782856306351
UPC
782856306351
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per each
6.68
Carton
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat