813400 - 3/4"X10' Galv Ground Rod

Nvent Erico

  • $44.64 (Per Rod)
  • $44.64 (Per Rod)

  • $223.20 (Per 5 Rods)

In-Stock: 501 available at other locations ( find a store with stock)

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
813400
Manufacturer
Nvent Erico
Manufacturer's Part Number
813400
Description
3/4"X10' Galv Ground Rod
Galvanized Ground Rod, Pointed, 3/4" Dia, 10', 14.0 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782856306511 / 00782856306511
Weight per unit
14.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$44.64 (Per Rod)
Standard Packaging
$223.20 (Per 5 Rods)
Stock Availability
Nacogdoches
0 Rods (Find nearest stock)
All Stores
501 Rods
Resources
Other Links
 
 
813400 - Other
 
813400 - Other
 
813400 - Other
 
813400 - Other
 
813400 - Other
Images
 
 
813400 - Small Image
 
813400 - Large Image
Brochures
 
 
813400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
3.05-3.05
Descriptions
Product Type
Galvanized Ground Rod, 3/4" X 10'
extra long description
NVENT EFS 813400 Galvanized Ground
Short Description
GALVANIZED GROUND ROD, 3/4" X
Description
3/4"X10' GALV GROUND ROD
Long Description
Galvanized Ground Rod, Pointed, 3/4" dia, 10', 14.0 lb
Special Features
GROUND ROD,GALV,POINTED, /4 IN X 10 FT
Additional Information
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
813400
GTIN
00782856306511
UPC
782856306511
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Galvanized Ground Rods
Packaging
Weight per rod
14.3099
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 501 Rods

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat