815860 - 5/8"X6' Galv Ground Rod

Nvent Erico

  • $19.30 (Per Rod)
  • $19.30 (Per Rod)

  • $96.50 (Per 5 Rods)

  • $1,930.00 (Per 100 Rods)

Availability: In Stock Locally

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
815860
Manufacturer
Nvent Erico
Manufacturer's Part Number
815860
Description
5/8"X6' Galv Ground Rod
Ground Rod, Steel, 0.631 In Overall Width, 6 FT Overall Height, 5.4599 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782856306474 / 00782856306474
Weight per unit
5.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$19.30 (Per Rod)
Carton
$96.50 (Per 5 Rods)
Resources
Other Links
 
 
815860 - Other
 
815860 - Other
 
815860 - Other
 
815860 - Other
 
815860 - Other
Images
 
 
815860 - Small Image
 
815860 - Large Image
 
815860 - Large Image
Attachments
 
 
815860 - Specification Sheet
Brochures
 
 
815860 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
1.83-1.83
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, Steel, 0.631 in Overall Width, 6 ft Overall Height, 5.4599 lb
Short Description
5/8" X 8' Galvanized Ground Rod, Pointed
Special Features
Surfaces are Rigidly Inspected to Eliminate Seams;Slivers and Other Defects
extra long description
NVENT EFS 815860 Galvanized Ground
Description
5/8"X6' GALV GROUND ROD
Additional Information
accessory type
Ground Rod
Overall Width
0.631 in
Overall Height
6 ft
Standards Met
ANSI(R)/NEMA(R) GR1
package quantity
5 CT
Made in USA
yes
Tensile Strength
552
Manufacturer Information
Brand
ERITECH
Manufacturers Part Number
815860
GTIN
00782856306474
UPC
782856306474
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Galvanized Ground Rods
Packaging
Weight
5.4599 lb
Weight per rod
5.4599
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat