B136A - Spade Tool

Nvent Erico

  • $16.93 (Each)
  • $16.93 (Each)

  • $84.65 (Per 5)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B136A
Manufacturer
Nvent Erico
Manufacturer's Part Number
B136A
Description
Spade Tool
Spade Tool
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856322078 / 8711893038521 / 00782856322078
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.93 (Each)
Standard Packaging
$84.65 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
B136A - Small Image
 
B136A - Large Image
 
B136A - Large Image
Attachments
 
 
B136A - Specification Sheet
Other Links
 
 
B136A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPADE TOOL
Extra Long Description
NVENT EFS B136A MOLD,CLEANER,ASSY 6
Long Description
Spade Tool
Product Type
Spade Tool
Short Description
Spade Tool Used to Remove The Slag From The Crucible Area of The Mold After Making a Erico Cadweld Connection
Special Features
Used to Remove The Slag From The Crucible Area of The Mold After Making a Erico Cadweld Connection
Additional Information
Accessory Type
Spade Tool
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
B136A
Sub Brand
ERICO
GTIN
00782856322078
UPC
782856322078
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cleaning Tools
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Grounding and Bonding; Rail Connections
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat