CR58 - 5/8" Sect Ground Rod Coupling

Nvent Erico

  • $16.92 (Each)
  • $16.92 (Each)

  • $423.00 (Per 25)

In-Stock: 245 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR58
Manufacturer
Nvent Erico
Manufacturer's Part Number
CR58
Description
5/8" Sect Ground Rod Coupling
Threaded Coupler For Copper-Bonded Ground Rod, Threaded, Bronze, 5/8" Dia
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856306733 / 8711893001365 / 00782856306733
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.92 (Each)
Standard Packaging
$423.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
245
Resources
Images
 
 
CR58 - Small Image
 
CR58 - Large Image
Attachments
 
 
CR58 - Specification Sheet
Other Links
 
 
CR58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
GRD Rod Coupler, Sil BRZ, 5/8in
Description
5/8" SECT GROUND ROD COUPLING
extra long description
NVENT EFS CR58 GRD ROD COUPLER,SIL
Short Description
Threaded Coupler for Copper-Bo
Long Description
Threaded Coupler for Copper-Bonded Ground Rod, Threaded, Bronze, 5/8" dia
Special Features
GRD ROD COUPLER,SIL BRZ,5/8IN
Manufacturer Information
Manufacturers Part Number
CR58
Brand
nVent ERICO
sub brand
ERICO
GTIN
00782856306733
UPC
782856306733
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Ground Rod
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 245

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
25 View Store

* All prices subject to change.

Begin Live Chat