DS34 - 3/4" Drive Stud For 34C

Nvent Erico

  • $15.54 (Each)
  • $15.54 (Each)

  • $388.50 (Per 25)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS34
Manufacturer
Nvent Erico
Manufacturer's Part Number
DS34
Description
3/4" Drive Stud For 34C
Ground Rod Hex Driving Stud For Externally Threaded Ground Rods, 3/4" Dia, 3/4 Unc Thread, 2"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856305804 / 8711893059601 / 00782856305804
Weight per unit
0.3439 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.54 (Each)
Standard Packaging
$388.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
Images
 
 
DS34 - Small Image
 
DS34 - Large Image
Brochures
 
 
DS34 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
50.8-50.8
Descriptions
Description
3/4" DRIVE STUD FOR 34C
extra long description
NVENT EFS DS34 DRIVE STUD,3/4IN,3/4
Product Type
Drive Stud, 3/4IN, 3/4-10 Unc-2A Threads
Short Description
DRIVE STUD,3/4IN,3/4-10 UNC-2A
Long Description
Ground Rod Hex Driving Stud for Externally Threaded Ground Rods, 3/4" dia, 3/4 UNC Thread, 2"
Special Features
DRIVE STUD,3/4IN,3/4-10 UNC-2A THREADS
Additional Information
Thread Size
3/4" UNC
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
DS34
GTIN
00782856305804
UPC
782856305804
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Driving Tools
Packaging
Weight per each
0.3439
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat