EGBA14212BB - 1/4X2X12 Cu BB GRND Busbar

Nvent Erico

  • $215.56 (Each)
  • $215.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGBA14212BB
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGBA14212BB
Description
1/4X2X12 Cu BB GRND Busbar
Grounding Busbar, W/Insulators and Brackets, BB, 12IN X 2IN X 0.25in
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121117 - Buss bar
UPC/GTIN
782856513315 / 00782856513315
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.56 (Each)
Resources
Images
 
 
EGBA14212BB - Small Image
 
EGBA14212BB - Large Image
Installation Sheets
 
 
EGBA14212BB - Installation Sheet
Attachments
 
 
EGBA14212BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Material Specification
ASTM B187-C11000
Dimensions and Weight
Thickness
1/4 INCH
Length
12 INCH
Width
2 INCH
Descriptions
Description
1/4X2X12 CU BB GRND BUSBAR
Product Type
Grounding Bus Bar
extra long description
POWER SYSTEM TYPE; COPPER MATERIAL; 12 INCH; 2 INCH; UL (CANADA AND US) APPROVAL; 1/4 INCH THICKNESS; ASTM B187-C11000 MATERIAL SPECIFICATION; MOUNTING HOLE SIZE 0.438 INCH; INCLUDES 1-1/2 INCH H 600 V RED FLAME RESISTANT FIBERGLASS REINFORCED THERMOSET POLYESTER INSULATOR, 1/8 INCH THK 304 STAINLESS STEEL BRACKET, 3/8 INCH 304 STAINLESS STEEL FASTENER; SERIES EGB MODEL
Long Description
GROUNDING BUS BAR, POWER SYSTEM TYPE; COPPER MATERIAL; 12 INCH; 2 INCH; UL (CANADA AND US) APPROVAL; 1/4 INCH THICKNESS; ASTM B187-C11000 MATERIAL SPECIFICATION; ERITECH[R] BRAND; MOUNTING HOLE SIZE 0.438 INCH
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Additional Information
Mounting Hole Size 0.438 Inch; Includes 1-1/2 Inch H 600 V Red Flame Resistant Fiberglass Reinforced Thermoset Polyester Insulator, 1/8 Inch Thk 304 Stainless Steel Bracket, 3/8 Inch 304 Stainless Steel Fastener
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
EGBA14212BB
Model
Series EGB
GTIN
00782856513315
UPC
782856513315
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Power System
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat