EGBA14412CC - 1/4X4X12 CC Ground Bar Asm

Nvent Erico

  • $250.22 (Each)
  • $250.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGBA14412CC
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGBA14412CC
Description
1/4X4X12 CC Ground Bar Asm
Grounding Busbar, W/Insulators and Brackets, CC, 12" X 4" X 0.25"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
26121541 - Bus conductors
UPC/EAN/GTIN
782856445333 / 8711893152845 / 00782856445333
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.22 (Each)
Resources
Attachments
 
 
EGBA14412CC - Specification Sheet
Images
 
 
EGBA14412CC - Small Image
 
EGBA14412CC - Large Image
Other Links
 
 
EGBA14412CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
GRD Bar Assy, 1/4INX4INX12IN, C1
extra long description
NVENT EFS EGBA14412CC GRD BAR ASSY,
Short Description
Grounding Busbar, w/Insulators
Features
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Description
1/4X4X12 CC GROUND BAR ASM
Special Features
GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,CC PATTERN
Long Description
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25"
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGBA14412CC
sub brand
ERICO
GTIN
00782856445333
UPC
782856445333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Electrical Busbars
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Power Connections; Grounding and Bonding
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat