EK16 - Parallel Rebar Clamp

Nvent Erico

  • $11.29 (Each)
  • $11.29 (Each)

  • $564.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK16
Manufacturer
Nvent Erico
Manufacturer's Part Number
EK16
Description
Parallel Rebar Clamp
Parallel Rebar Clamp, Bronze/Stainless Steel 304 (En 1.4301) Material, #10 Solid to #2 Solid Awg;5.5 SQ.MM Stranded to 25 SQ.MM Stranded Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856575559 / 8711893041699 / 00782856575559
Weight per unit
0.2302 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Standard Packaging
$564.50 (Per 50)
Resources
Other Links
 
 
EK16 - Other
 
EK16 - Other
 
EK16 - Other
 
EK16 - Other
 
EK16 - Other
Images
 
 
EK16 - Small Image
 
EK16 - Large Image
 
EK16 - Large Image
Attachments
 
 
EK16 - Specification Sheet
Brochures
 
 
EK16 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze;Stainless Steel 304 (EN 1.4301)
Conductor Size
#10 Solid to #2 Solid AWG;5.5 sq.mm Stranded to 25 sq.mm Stranded
Descriptions
Description
PARALLEL REBAR CLAMP
Product Type
Parallel Rebar Clamp
Long Description
Parallel Rebar Clamp, Bronze/Stainless Steel 304 (EN 1.4301) Material, #10 Solid to #2 Solid AWG;5.5 sq.mm Stranded to 25 sq.mm Stranded Conductor Size
Short Description
Rebar Grounding Clamp, Parallel
extra long description
NVENT EFS EK16 Clamp, pipe, rebar,
Special Features
CLAMP,PIPE/REBAR/GRD ROD,10MM-25MM (1/2IN-1IN),5.5MM2-25MM2 (#10-#2STR)
Additional Information
accessory type
Parallel Rebar Clamp
for use with
Rebar;Rods;Pipes
package quantity
1 CT;50 Pk
Standards Met
cULus Listed
Connection Type
Parallel
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EK16
GTIN
00782856575559
UPC
782856575559
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Rebar Connectors
Packaging
Weight per each
0.2302
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat