GR1181G - #6-3/4"Rod One Shot

Nvent Erico

  • $19.80 (Each)
  • $19.80 (Each)

  • $118.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GR1181G
Manufacturer
Nvent Erico
Manufacturer's Part Number
GR1181G
Description
#6-3/4"Rod One Shot
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, GR (One Shot), 3/4" Dia, #8, #6 Connection, Solid
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856000792 / 00782856000792
Weight per unit
0.4497 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.80 (Each)
Standard Packaging
$118.80 (Per 6)
Resources
Other Links
 
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
 
GR1181G - Other
Images
 
 
GR1181G - Large Image
 
GR1181G - Video
Attachments
 
 
GR1181G - Specification Sheet
Brochures
 
 
GR1181G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
One Shot, Cable to Ground Rod, Trad, GR
extra long description
NVENT EFS GR1181G ONE SHOT, CABLE T
Short Description
ONE SHOT, CABLE TO GROUND ROD,
Description
#6-3/4"ROD ONE SHOT
Long Description
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Traditional, GR (ONE SHOT), 3/4" dia, #8, #6 Connection, Solid
Special Features
ONE-SHOT,CABLE TO GRD ROD,VERT ELL HORZ CABLE
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
GR1181G
GTIN
00782856000792
UPC
782856000792
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
nVent ERICO Cadweld One Shot
Packaging
Weight per each
0.4497
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat