GTC162G - 5/8 Rod to 2/0 T

Nvent Erico

  • $303.39 (Each)
  • $303.39 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTC162G
Manufacturer
Nvent Erico
Manufacturer's Part Number
GTC162G
Description
5/8 Rod to 2/0 T
Cable to Ground Rod or Other Rounds, GT, Copper-Bonded, 0.625" Dia, 2/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856536604 / 00782856536604
Weight per unit
3.5274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.39 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Brochures
 
 
GTC162G - Brochure
Other Links
 
 
GTC162G - Other
 
GTC162G - Other
 
GTC162G - Other
 
GTC162G - Other
Images
 
 
GTC162G - Small Image
 
GTC162G - Large Image
 
GTC162G - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 Concentric
Descriptions
Description
5/8 ROD TO 2/0 T
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Ground Rod or Other Rounds, GT, Copper-bonded, 0.625" dia, 2/0 Concentric
Special Features
MOLD,CABLE TO GRD ROD,VERT TEE HORZ THRU
Product Type
Mold, Cable to GRD Rod Vert
extra long description
NVENT EFS GTC162G MOLD,CABLE TO GRD
Short Description
MOLD,CABLE TO GRD ROD VERT
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
GTC162G
GTIN
00782856536604
UPC
782856536604
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.5274
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat