GTC182Q - 4/0 to 3/4" Ground T

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTC182Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
GTC182Q
Description
4/0 to 3/4" Ground T
Cable to Ground Rod, 3/4 In Rod Size, #4/0 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856537014 / 00782856537014
Weight per unit
3.5274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Images
 
 
GTC182Q - Small Image
 
GTC182Q - Large Image
 
GTC182Q - Large Image
 
GTC182Q - Video
Other Links
 
 
GTC182Q - Other
 
GTC182Q - Other
 
GTC182Q - Other
 
GTC182Q - Other
 
GTC182Q - Other
Attachments
 
 
GTC182Q - Specification Sheet
Brochures
 
 
GTC182Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4/0 AWG
Descriptions
Product Type
Cable to Ground Rod
Long Description
Cable to Ground Rod, 3/4 in Rod Size, #4/0 AWG Conductor Size
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Short Description
Cable to Ground Rod or Other Rounds, 3/4 in Rod Size
Special Features
Mold;Cable to Grd Rod;Vert Tee Horz Thru
Description
4/0 TO 3/4" GROUND T
extra long description
NVENT EFS GTC182Q Cable to Gr Rod,
Additional Information
accessory type
Cable to Ground Rod
Rod Size
3/4 in
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
GTC182Q
GTIN
00782856537014
UPC
782856537014
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.5274
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat