HAA1T - #2 Flat Horz Steel Mold

Nvent Erico

  • $169.27 (Each)
  • $169.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HAA1T
Manufacturer
Nvent Erico
Manufacturer's Part Number
HAA1T
Description
#2 Flat Horz Steel Mold
Cable to Steel, Ha, Steel Pipe or Flat Surface, #2 Solid, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856539360 / 00782856539360
Weight per unit
1.9842 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.27 (Each)
Resources
Images
 
 
HAA1T - Small Image
 
HAA1T - Large Image
 
HAA1T - Video
Attachments
 
 
HAA1T - Specification Sheet
Brochures
 
 
HAA1T - Brochure
Other Links
 
 
HAA1T - Other
 
HAA1T - Other
 
HAA1T - Other
 
HAA1T - Other
 
HAA1T - Other
 
HAA1T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 Solid
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Long Description
Cable to Steel, HA, Steel Pipe or Flat Surface, #2 Solid, 24" Min Pipe
Special Features
MOLD,CABLE TO HORZ STL,HORZ TAP ON SURFACE
Product Type
Mold Cable to Steel, Ha, #2 Solid
extra long description
NVENT EFS HAA1T MOLD CABLE TO STEEL
Short Description
MOLD CABLE TO STEEL, HA, #2 SO
Description
#2 FLAT HORZ STEEL MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Additional Information
Pipe Size
24
frame
Attached
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
HAA1T
GTIN
00782856539360
UPC
782856539360
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
1.9842
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat